Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Window Washer, Gray, 18", Microfiber
- Mfr # 2221957
- Zoro # G222935729
product price:Â
$
36.89
/ea
Key Features
Holder Material
Plastic
Abrasive Style
Non-Abrasive
Holder Color
Black
Pad Length
18 in
Pad Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221957
- Zoro #
- G222935729
- UPC #
- 00086876305999
- Country of Origin
- China
- Holder Material
- Plastic
- Item
- Window Washer
- Abrasive Style
- Non-Abrasive
- Holder Color
- Black
- Pad Material
- Microfiber
- Pad Color
- Gray
Dimensions
- Pad Length
- 18 in
- Holder Length
- 18 in
Description
Window Washer, Pad Length 18 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Abrasive Style Non-Abrasive, Holder Color Black, Holder Length 18 in, Holder Material Plastic, Pad Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.