Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Impact Products Disposable Face Mask, One Size Fits All, 2000 PK MFB-3-EL-2K

Disposable Face Mask, One Size Fits All, 2000 PK (Discontinued)

  • Mfr # MFB-3-EL-2K
  • Zoro # G205736824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFB-3-EL-2K
Zoro #
G205736824
UPC #
-
Country of Origin
China

Dimensions

Mask Size
One Size Fits All
Size
One Size Fits All

Details

Item
Disposable Face Mask
Material
Polypropylene
Standards
ASTM Level 2
Fluid Resistant
Bacteria
Weight
18.45 lbs

Description

Made with bacterial filitration suitable for a number of settings, these masks meet ASTM standards for resistance, differenential pressure, filter efficiency, and flammability. Widened, highly elastic earbands for ease of use. Anti-fog sweat band across bridge of nose for added comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.