Impact Products
LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle
Mfr # IMP 2600
Zoro # G4140919
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Width 12"
- Material Plastic
- Overall Length 37"
- Weight 2.29 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- HAPCO-ELMAR 13 qt Round Trash Can, Black (RB1000BLK)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- IMPACT PRODUCTS Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black (IMP 4216)
- IMPACT PRODUCTS Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black (IMP 4212)
- SP RICHARDS Genuine Joe Heavy-Duty Metal Dustpan, 12", Black - GJO58143 (GJO58143)
- SP RICHARDS Genuine Joe Dust Pan, Metal, 20 Gauge Steel, 12", Black - GJO85151 (GJO85151)
- CORTECH Long Handled Dust Pan, Blk, Polypropylene (4969JAIL)
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic (22F187)
- REMCO Long Handled Dust Pan, Orange (62517)
- Impact Products Dust Pans