Shop All Dust Pans
Tough Guy
Long Handled Dust Pan, Teal, Plastic
Mfr # 22F187
Zoro # G4584711
original price:
$21.48
2% off
$20.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 3/4 in
- Dust Pan Color Teal
- Overall Dust Pan Depth 10 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 13 3/4 in |
Overall Dust Pan Depth | 10 in |
Overall Length | 10" |
Overall Width | 13 3/4 in |
Overall Depth | 10 in |
Details
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Overall Width 13 3/4 in, Overall Depth 10 in, Color Teal, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Citra Clean Waterless Hand Cleaner (440 4X1 CITRACLEAN)
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- CLOROX Glad® ForceFlex Plus Outdoor Drawstring Trash Bags - Black, 30 Gal, 1.05 Mil, 70/Box - (70358)
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- TOUGH GUY Hand Held Dust Pan, Black, Metal (1CH74)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- TOUGH GUY Hand Held Dust Pan, White, Polyethylene (48LZ15)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-50)
- Tough Guy Dust Pans