Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Screen, NonPara, TropicalMango, PK12

  • Mfr # 489M96

  • Zoro # G7643942


product price: $23.29
/pk 12, $1.94/ea

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Cleaner Container Size
1.44 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489M96
Zoro #
G7643942
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1.44 oz
Container Size
1.44 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Tropical Mango
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Case Quantity
36
Cleaner Form
Solid
Item
Urinal Screen
Color
Orange
Cleaner Container Type
Box
Contains Enzymes
Does Not Contain Enzymes
Shape
Round
Container Type
Box
Product Life
30 days
Product Series
Eclipse

Description

Urinal Screen, Fragrance Tropical Mango, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Orange, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.