Impact Products
Waxed Sanitary Napkin Disposal Liners, 8.1 x 06. x 9.05, Brown, PK500
Mfr # 25122488
Zoro # G501859920
product price: $44.95
/pk 500, $0.09/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 0.6"
- Material Waxed Kraft Paper
- Height 9.05"
- Width 8.1"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- TRU-COLOUR BANDAGES Skin Tone Spot Bandages: Olive, Green Bag, PK50 (TCB-GDOT)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 9.25x0.3x10.45, Brown, PK250 (25121298)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (25025088)
- HOSPECO Liner, Waxed, 9X10X3.25 250PK (HOSHS6141)
- HOSPECO Liner, Waxed, Receptacle 500PK (HOSKL)
- HOSPECO Scensibles Personal Disposal Bags, 3.38 in. x 9.75 in., Pink, PK1200, 1200PK (SBX50)
- HOSPECO Bags, Disposal, Courtesy 500PK (HOSNEC500)
- HOSPECO Liners, Wax, 8X7X8, 500/Cs 500PK (HOS6802W)
- Impact Products Feminine Products