Protective Products AV40650 Anti Vibration Half Finger Glove With Foam - Extra Large
- Mfr # AV40650
- Zoro # G503683400
product price:Â
$
63.65
/ea
Key Features
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AV40650
- Zoro #
- G503683400
- UPC #
- 628167301503
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Description
Features
- Anti Vibration Glove
- Half finger Style
- Made of Black Cowhide leather to ensure abrasion protection.
- Padded palm and fingers protect from impact, elasticized wrist with adjustable hook and loop closure.
- Included - Foam
- Size - Extra Large
- Dimension - 10 L x 5 W x 0.4 H in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.