Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, 1-1/4in Fitting Size

  • Mfr # 8380212000-1202

  • Zoro # G4309159


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Type
Impeller
For Pipe Size
1 1/4 in
Connection Size
1 1/4 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8380212000-1202
Zoro #
G4309159
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/4 in
Connection Size
1 1/4 in
Length (In.)
7 3/32 in
Fitting Size (In.)
1-1/4
Pipe Size
1-1/4"
Overall Width
3.5 in
Overall Length
7.1 in
Overall Height
8.1 in

Details

Item
Electronic Flowmeter
Housing Material
Polycarbonate
Type
Impeller
Connection Type
NPT
Max. Pressure
400 psi
Wetted Materials
Brass, PEEK
Flow Range
4.66 to 69.93 gpm
Fluid Temp. Range
40 Degrees to 260 Degrees F
Fluid Temp. Range (Deg. C)
4 to 125
Power Requirement
12-28V AC
Flow Range (GPM)
4.66 to 69.93
Fitting Type
FNPT
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Repeatability
0.50%
Accuracy (%)
+/-2
Sensor Type
Paddlewheel
Fluid Temp. Range (Deg. F)
40 to 260
Pressure Rating (PSI)
400
Ambient Temperature
-4 Degrees to 149 Degrees F
Standards
IEC751 Class B
Seal Material
EPDM
Shaft Material
Tungsten Carbide
Output Type
Scaled Pulse
Voltage - Maximum
28V DC; 35V AC
Compatible Flow Material
Water
Flow Rate - Maximum
69.93 gpm
Media Temperature - Minimum
-6.7 Degrees F
Mounting Orientation
Horizontal
Accuracy
+/-2%
Flowmeter Type
Paddlewheel
O-Ring Material
EPDM
Frequency - Maximum
100 Hz
Includes Pressure Gauge
No
Flow Rate - Minimum
4.66 gpm
Viscosity - Maximum
32.6 SUS
Unit Of Measure
Gallons
Includes Totalizer
Yes
Media Temperature - Maximum
126.7 Degrees F
Includes Flow Rate Adjustment Knob
No
Frequency - Minimum
1/100 Hz
Operating Pressure - Maximum
400 psi
Rotor Material
Stainless Steel
Wetted Material
Brass, PEEK
Product Type
BTU System Meter

Description

Electronic Flowmeter, Product Type BTU System Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 126.7 Degrees F, Media Temperature - Minimum -6.7 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 28V DC; 35V AC, Housing Material Polycarbonate, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.