Zoro Homepage

Flaring and Cutting Kit, 45Deg

  • Mfr # 275-FSCD

  • Zoro # G0095816


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Flare Type
Double 45 Degrees Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Cone Type
Swivel
Application
Tube Fabricating
Handle
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-FSCD
Zoro #
G0095816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
10 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Tube Flaring Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in

Details

Item
Flaring and Cutting Kit
Flare Type
Double 45 Degrees Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Cone Type
Swivel
Application
Tube Fabricating
Handle
Steel
Includes
Tool Case
Construction
Steel
Material Application
Aluminum, Brass, Copper, Stainless Steel
Minimum Cutting Capacity
0.188 in
Includes Storage Container
Yes
Maximum Cutting Capacity
0.5 in
Container Type
Case

Description

Flaring and Cutting Kit, Kit Type Flaring, Swaging, and Cutting Kit, Material Application Aluminum, Brass, Copper, Stainless Steel, Minimum Cutting Capacity 0.188 in, Maximum Cutting Capacity 0.5 in, Flare Type Double 45 Degrees Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Case, Includes Tool Case, Includes Storage Container Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.