Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402-FA
Zoro #
G1210535
UPC #
699244100210
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
10 1/8 in
Tube Flaring Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Details
Item
Flaring and Reaming Kit
Type
3 Pc.
Flare Type
Single 37 Degree
Capacity Tubing O.D. (In.)
3/16, 1/4, 5/16, 3/8, 1/2, 5/8
Application
For Flaring and Burnishing Annealed Stainless Steel, Aluminum, Soft Steel, Soft Copper
Handle
Ratchet Drive
Construction
Heat Treated Steel and Stainless Steel
Features
Extension on the Yoke is used for Clamping in a Vise
Meets/Exceeds
Fed Spec GGG-F-451a, Type 1 Class 1, Style B
Includes
Die Block, Flaring Cone, Flaring Yoke, Reaming Yoke, Tool Case
Material Application
Stainless Steel, Steel
Includes Storage Container
Yes
Container Type
Case
Description
Flaring and Reaming Kit, Kit Type Flaring and Reaming Kit, Material Application Stainless Steel, Steel, Flare Type Single 37 Degree, Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Container Type Case, Features Extension on the Yoke is used for Clamping in a Vise, Includes Die Block, Flaring Cone, Flaring Yoke, Reaming Yoke, Tool Case, Includes Storage Container Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.