Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2000-FS
Zoro #
G1515805
UPC #
699244140414
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
11 1/2 in
Tube Flaring Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Tube Swaging Sizes
1/2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in
Details
Item
Flaring and Swaging Kit
Type
4-in-1, 24 Pc
Flare Type
Double 45 Degree, Single 37 Degree
Capacity Tubing O.D. (In.)
Single Flare 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Double Flare 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, Swage 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Includes
Drive Ratchet, Tool Case
Handle
Cushion Grip
Application
For Flaring and Burnishing Soft Copper, Brass, Aluminum, Steel, Stainless Steel Tubing
Construction
Heat Treated Steel and Stainless Steel
Features
Hand-Held or Vise-Mounted
Material Application
Aluminum, Copper, Metal, Stainless Steel, Steel
Minimum Cutting Capacity
0.125 in
Includes Storage Container
Yes
Container Type
Case
Maximum Cutting Capacity
0.5 in
Description
Flaring and Swaging Kit, Kit Type Flaring and Swaging Kit, Material Application Aluminum, Copper, Metal, Stainless Steel, Steel, Minimum Cutting Capacity 0.125 in, Maximum Cutting Capacity 0.5 in, Flare Type Double 45 Degree, Single 37 Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Case, Features Hand-Held or Vise-Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.