Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
350-FHA
Zoro #
G0095877
UPC #
699244110363
Country of Origin
United States
Dimensions
Outside Dia. Tubing (In.)
1/4", 5/16", 3/8", 1/2", 5/8", 3/4"
Centerline Bend Radius
1/4"OD - 9/16", 5/16"OD - 11/16", 3/8"OD - 1-5/8", 1/2"OD - 1-5/8", 5/8"OD - 2-1/4", 3/4"OD - 3"
Overall Length (In.)
19
Details
Item
Tube Bender
Type
Lever
Bend Angle (Deg.)
180
Handle Type
Lever Type
Construction
Steel
Application
Tube Bending
Calibration Increments (Deg.)
15
Features
Ergonomic Grip
Description
Tube Bender, Application Tube Bending, Features Ergonomic Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.