Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364-FH 02
Zoro #
G0095831
UPC #
699244110387
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. Tubing (In.)
1/8 in
Centerline Bend Radius
3/8 in
Overall Length (In.)
8 in
Tubing Outside Diameter
1/8 in
Overall Length
8 in
Centerline Bend Radius1
3/8 in
Details
Item
Tube Bender
Type
Lever
Bend Angle (Deg.)
180
Handle Type
Lever Type
Application
Tube Bending
Construction
Steel
Calibration Increments (Deg.)
45
Bend Mechanism Style
Lever
Compatible Tubing Material
Aluminum, Brass, Copper, Stainless Steel, Steel
Bend Angle - Minimum
0 Degrees
Standards
Federal Specification GGG-B-191A Type III, Class 2
Calibration Increments
45 Degrees
Material
Steel
Bend Angle - Maximum
180 Degrees
Description
Tube Bender, Bend Mechanism Style Lever, Tubing Outside Diameter 1/8 in, Compatible Tubing Material Aluminum, Brass, Copper, Stainless Steel, Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3/8 in, Application Tube Bending, Calibration Increments 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.