Zoro Homepage

Tubing Cutter, Aluminum, Brass, Copper

  • Mfr # TC-2050

  • Zoro # G1114242


product price: $35.79
/ea

Key Features

Cutting Capacity
3/16 in to 7/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Zinc
Blade Material
Steel
Includes
S75015 General Purpose Cutter Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-2050
Zoro #
G1114242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
1 1/2 in
Tool Length
2-1/2 in
Tool Width
5 1/2 in

Details

Cutting Capacity
3/16 in to 7/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Zinc
Blade Material
Steel
Includes
S75015 General Purpose Cutter Wheel
Material Application
Aluminum, Brass, Copper
Item
Tubing Cutter
Replacement Wheel
Mfr. No. S75015 and Mfr. No. S75046
Features
Accurate Spiral-Free Cutting, Big Capacity, Small Size, Corrosion-Resistant Roller, Enclosed Feed Screw
Maximum Cutting Capacity
15/16 in
Tool Weight
4 oz
Replacement Blade
Mfr. No. S75015
Minimum Cutting Capacity
1/4 in
Number of Blades Included
1

Description

Tubing Cutter, Product Type Mini Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 15/16 in, Tool Length 2 1/2 in, Tool Height 1 1/2 in, Tool Width 5 1/2 in, Body Material Zinc, Blade Material Steel, Features Accurate Spiral-Free Cutting, Big Capacity, Small Size, Corrosion-Resistant Roller, Enclosed Feed Screw, Includes S75015 General Purpose Cutter Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.