Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Oscillating Stand Fan (white)

  • Mfr # IM-724W

  • Zoro # G821740113


product price: $43.85
/ea

Key Features

Width
5 in
Color
White
Height
48 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-724W
Zoro #
G821740113
UPC #
636555997245
Country of Origin
China

Dimensions

Width
5 in
Height
48 in
Length
16 in

Details

Color
White
Item
Stand Fan

Description

3 speeds 90-degree oscillation Adjustable height and tilting head Whisper quiet operation Easy to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.