Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 inch High Velocity Metal Fan in Chrome

  • Mfr # IM-778F

  • Zoro # G821739599


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
22 in
Height
7 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-778F
Zoro #
G821739599
UPC #
636555997788
Country of Origin
China

Dimensions

Length
19 in
Width
22 in
Height
7 in

Details

Item
High Velocity Fan
Color
Chrome
Material
Metal

Description

Made from a durable chrome construction, the Impress High Velocity Metal Fan is the perfect garage fan. The 18 inch fan comes with a 3 speed copper wound motor that can blow air with immense force. It perfectly suits any heavy duty projects whether it's venting out fumes, drying up floors, or just cooling off during blistering hot weather. The adjustable frame allows you to tilt the fan 90 degrees to get the right air circulation you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.