Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 75mm Bore

  • Mfr # RCJ75-XL

  • Zoro # G6439526


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
75 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ75-XL
Zoro #
G6439526
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
75 mm
Bolt Size
M20
Overall Height
197 mm
Overall Length
197 mm
Dimension A
55.8 mm
Dimension J
153 mm
Dimension D
75 mm
Dimension L
197 mm
Overall Width
86.9 mm
Dimension N
23 mm
Mounting Bolt Size
M20
Mount Hole Center-to-Center Length
153 mm
Mount Hole Size
23 mm
Mount Hole Center-to-Center Height
153 mm
Flange Thickness
20 mm
Bore Diameter
75 mm

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Mount Hole Center-to-Center Height 153 mm, Number of Mount Holes 4, Overall Height 197 mm, Overall Length 197 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.