Zoro Homepage

Needle Brg, Bore 40mm, OD 55mm

  • Mfr # NKI40/30-TV-XL

  • Zoro # G2835454


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Machined With Inner Race
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
55 mm
Width (mm)
30 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKI40/30-TV-XL
Zoro #
G2835454
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
55 mm
Width (mm)
30 mm
Overall Width
30 mm
Outside Diameter
55 mm
Bore Diameter
40 mm

Details

Item
Needle Roller Bearing
Type
Machined With Inner Race
Cage Material
Steel
Max. RPM
10,300 RPM
Static Load Capacity (N)
103,000 N
Dynamic Load Capacity (N)
52,000 N
Temp. Range (F)
-5 Degrees to +212 Degrees F
Number of Rows
One
Lubrication Openings
Not Applicale
System of Measurement
Metric
Bearing Industry Number
40/30
Closure
Open
Bearing Design
NKI
Maximum Temperature
120 Degrees C
Ring Material Grade
100Cr6
Roller Material
Alloy Steel
Maximum Speed
10,200 RPM
Full Complement
No
Cage Material Grade
Sheet Steel
Dynamic Radial Load Capacity
44 kN
Ring Material
Alloy Steel
Needle Bearing Type
Machined Needle Roller Bearing
Minimum Temperature
-30 Degrees C
Roller Material Grade
100Cr6
Lubricant Material
Grease, Oil
Static Radial Load Capacity
79 kN

Description

Needle Roller Bearing, Bearing Industry Number 40/30, Bearing Design NKI, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 55 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.