Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.313 In

  • Mfr # SCE55

  • Zoro # G2309431


product price: $11.49
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.313 in
Outside Dia. (In.)
0.5 in
Width (In.)
0.313 in
Max. RPM
35,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE55
Zoro #
G2309431
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.313 in
Outside Dia. (In.)
0.5 in
Width (In.)
0.313 in
Overall Width
0.313 in
Bore Diameter
5/16 in
Outside Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
35,500 RPM
Temp. Range (F)
-5 Degrees to +212 Degrees F
Static Load Capacity (Lb.)
585 lb
Dynamic Load Capacity (Lb.)
652 lb
Cage Material
Steel
Number of Rows
One
Roller Material
Alloy Steel
Standards
ABMA 18.2-1982
Maximum Speed
29,000 RPM
Lubricant Material
Grease, Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
No
Cage Material Grade
Sheet Steel
Roller Material Grade
100Cr6
Lubrication Openings
Not Applicale
Dynamic Radial Load Capacity
652 lbf
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Bearing Design
SCE
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Bearing Industry Number
55
Closure
Open
Static Radial Load Capacity
584.5 lbf
Maximum Temperature
284 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 55, Bearing Design SCE, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 29,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.