KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stud Track Roller, Size 40

INA| Zoro #: G1366924| Mfr #: KR40-PP

$103.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 4600
Type: Stud
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366924 Mfr #: KR40-PP
Max. Load Radial (Lb.): 4600Type: Stud
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 4600
Stud Offset: -Dynamic Load Capacity (Lb.): 3200
Thread Length (mm): -Includes: -
Thread Size: M18x1.5Roller Material: 52100 Steel
Stud Material: 52100 SteelPilot Dia. (In.): -
For Use With: -Bearing Material: 52100 Steel
Agency Compliance: -Roller Width (mm): 20
Thread Length (In.): -Size: 40
Bearing Type: Needle Roller - Cage GuidedPilot Hole Depth (In.): -
Number of Bearings: 1Roller Dia. (mm): 40
Stud Dia. (mm): 18Roller Type: Crowned
Stud Length (mm): 36.5Max. Load Axial (Lb.): -
Country of Origin (subject to change): Germany

Description

Track Roller, Stud, Size 40, Crowned Roller Type, Roller Dia 40 mm, Roller Width 20 mm, Stud Dia 18 mm, Stud Length 36.5 mm, Thread Size M18X1.5, Static Load Capacity 4600 Lb, Dynamic Load Capacity 3200 Lb, Max Load Radial 3200 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Needle Roller - Cage Guided Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews