Zoro Homepage

Eye Bolt With Shoulder, Galvanized

  • Mfr # 36500251

  • Zoro # G5487960


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
2 in
Type
Shoulder Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36500251
Zoro #
G5487960
UPC #
051775054026
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Type
Shoulder Galvanized
Eyebolt Type
Shoulder Galvanized

Description

Eyebolt,1/4"x2",Shoulder Galv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.