1 inch X 100 Ft PVC Water Suction Hose, Clear with White Helical

  • Mfr # S115-1

  • Zoro # G215918319


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Color
Clear/White
Max. Pressure
270 psi
Inside Dia.
1 in
Outside Dia.
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S115-1
Zoro #
G215918319
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia.
1 in
Outside Dia.
1.29 in
Length
100 ft
Bend Radius
3 in

Details

Tube Material
PVC
Color
Clear/White
Max. Pressure
270 psi

Description

Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 90 PSI OD: 1.29 0.29 LBS/FT- Color: white- Roll dimensions: L 33 W 33 H 6, 27LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.