Shop INDUSTRIAL CHOICE
See all product information
Create Account
3 in Groove to Flange Adapter, 90° Elbow, Schedule 10, Stainless Steel
Mfr # GVF150-90-3-S10S6
Zoro # G412367941
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-90-3-S10S6
- Zoro #
- G412367941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 7 in
Details
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
Description
The INDUSTRIAL CHOICE GVF150-90-3-S10S6 is a stainless steel pipe fitting designed for groove-to-flange connections in piping systems. Made from stainless steel with a silver color and finished with a stainless steel surface treatment, it features stainless steel construction with a stainless steel surface treatment; corrosion resistance is a property of stainless steel.
Key Features:
- Application: Groove to Flange Adapter for groove needs
- Finish: Stainless Steel surface treatment
- Pipe Fitting Length: 7 inch length
- Pipe Fitting Material: Stainless Steel
- Color: Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.