5 Inch x 660 Ft SuperDrag Discharge Hose, Light Wieght, super durable, Orange

  • Mfr # SUPERDRAG-5

  • Zoro # G015917901


product price:  $9,824.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Max. Pressure
600 psi
Tube Material
Thermoplastic-Poly-Urethane
Length
660 ft
Inside Dia.
5 in
Reinforcement
Heavy 2 Ply High Tensile Strength Polyester Spirals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUPERDRAG-5
Zoro #
G015917901
UPC #
-
Country of Origin
Spain

Dimensions

Length
660 ft
Inside Dia.
5 in

Details

Max. Pressure
600 psi
Tube Material
Thermoplastic-Poly-Urethane
Reinforcement
Heavy 2 Ply High Tensile Strength Polyester Spirals
Color
Red

Description

  • Lightwieght: Easy to Handle Move
  • Durable: Tough Polyurethane Cover Ozone Resistant
  • Strong: High WP/Tensile/Pull Strength

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.