
Groove 90 Elbow Standard Radius Red Painted 2 inch
Mfr # GV-90-2STDR-P
Zoro # G115554228
product price: $13.25
/eaKey Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
2 in
Basic Fitting Shape
90 Degree Elbow
Outside Dia.
2 in
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-90-2STDR-P
Zoro #
G115554228
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2 in
Outside Dia.
2 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
90 Degree Elbow
Color
Red Painted
Description
- Groove Standard Radius Elbow
- 2 in. 90 Degree Standand Elbow
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.