Groove by 1/2 Flange 45 Degree Elbow SCH20 4 inch Steel Red Painted
Mfr # GVF1/2-45-4-S20CS-R
Zoro # G015553147
product price:Â $483.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Degree Elbow
Finish
Red-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Red Painted
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-45-4-S20CS-R
Zoro #
G015553147
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
7 in
Details
Specific Fitting Shape
Flange 45 Degree Elbow
Finish
Red-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Red Painted
Material
Carbon Steel
Number of Holes
8
Description
The INDUSTRIAL CHOICE - GVF1/2-45-4-S20CS-R is a carbon steel pipe fitting (material: Carbon Steel; finish: Red-painted) designed as a 45-degree flange elbow. It is rated for use with air, non-potable water, and light chemicals within manufacturer-specified operating conditions. The connection between pipes at a specified angle facilitates directional changes in piping layouts. The carbon steel with a red-painted finish. Corrosion resistance is environment-dependent.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Color: Red Painted
- Finish: Red-painted
- Fitting Length: 7 in
- Material: Carbon Steel
- Number of Holes: 8
- Specific Fitting Shape: Flange 45 Degree Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.