Groove by 1/2 Flange long .25 Wall 10 x 12 inch Steel

  • Mfr # GVF1/2-10x12L-.25wCS

  • Zoro # G115551678


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Fitting Length
12.5 in
Material
Carbon Steel
Color
Unpainted
Number of Holes
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-10x12L-.25wCS
Zoro #
G115551678
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
12.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Color
Unpainted
Number of Holes
12
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel

Description

  • Groove by Flange Adapter
  • 10x12 in. Groove Adapter
  • Groove by Flange 1/2 plate Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.