Groove by 1/2 Flange long SCH10 2 x 2 inch Steel
Mfr # GVF1/2-2x2L-S10CS
Zoro # G515551773
product price: $42.75
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Finish
Unpainted-Carbon Steel
Fitting Length
2.5 in
Application
Air, Non potable Water, Light chemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVF1/2-2x2L-S10CS
Zoro #
G515551773
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
2.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Unpainted
Description
- Groove by Flange Adapter
- 2x2 in. Groove Adapter
- Groove by Flange 1/2 plate Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.