Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300 lb Flange Long .38 Wall 12 x 8 inch Steel Red Painted
- Mfr # GVF300-12x8L-.38wCS-R
- Zoro # G215552292
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Red Painted
Fitting Length
19 in
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-12x8L-.38wCS-R
- Zoro #
- G215552292
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Red Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
Dimensions
- Fitting Length
- 19 in
Description
The INDUSTRIAL CHOICE GVF300-12x8L-.38wCS-R is a carbon steel pipe fitting with a flange groove adapter configuration. It is designed to connect pipes in various systems, including those conveying air, non-potable water, and light chemicals within specified service conditions. The fitting provides a mechanical connection via flange groove adapter for piping assemblies.
Key Features:
- Application: Compatible with air, non-potable water, and light chemicals within specified service conditions
- Color: Red painted for identification or surface finish
- Finish: Red-Carbon Steel surface treatment
- Fitting Length: 19 inches
- Material: Carbon steel used as the primary material
- Specific Fitting Shape: Flange groove adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.