Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long SCH10 2.5 x 4 inch Steel Red Painted
- Mfr # GVF1/2-2.5x4L-S10CS-R
- Zoro # G315553359
product price:Â
$
61.69
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Red-Carbon Steel
Fitting Length
4.5 in
Number of Holes
4
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-2.5x4L-S10CS-R
- Zoro #
- G315553359
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Red-Carbon Steel
- Number of Holes
- 4
- Color
- Red Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 4.5 in
Description
The INDUSTRIAL CHOICE GVF1/2-2.5x4L-S10CS-R is a carbon steel pipe fitting designed for connecting piping systems. It features a flange groove adapter with a length of 4.5 inches, suitable for conveying air, non-potable water, and light chemicals. Material: Carbon steel; Finish: Red-painted coating.
Key Features:
- Application: Suitable for Air, Non-potable Water, Light chemical systems
- Finish: Red-painted coating
- Fitting Length: 4.5 inches
- Material: Carbon steel
- Number of Holes: 4
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.