Bushing
- Mfr # 4307001318
- Zoro # G723939684
product price:Â
$
10.75
/ea
Key Features
Side A Thread Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307001318
- Zoro #
- G723939684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Details
- Item
- Bushing
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Standards
- ASME B16.11, ASTM A182
Description
Straight, Stainless Steel, None, 316, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.