Groove by 1/2 Flange long SCH10 3 x 6 inch Steel Red Painted
- Mfr # GVF1/2-3x6L-S10CS-R
- Zoro # G415552443
product price:Â
$
80.99
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Red Painted
Number of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-3x6L-S10CS-R
- Zoro #
- G415552443
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Color
- Red Painted
- Number of Holes
- 4
- Finish
- Red-Carbon Steel
Dimensions
- Fitting Length
- 6.5 in
Description
- Groove by Flange Adapter
- 3x6 in. Groove Adapter
- Groove by Flange 1/2 plate Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.