Groove by 1/2 Flange long SCH20 5 x 6 inch Steel Red Painted
- Mfr # GVF1/2-5x6L-S20CS-R
- Zoro # G415552146
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
6.5 in
Finish
Red-Carbon Steel
Material
Carbon Steel
Number of Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-5x6L-S20CS-R
- Zoro #
- G415552146
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Number of Holes
- 8
- Color
- Red Painted
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 6.5 in
Description
- Groove by Flange Adapter
- 5x6 in. Groove Adapter
- Groove by Flange 1/2 plate Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.