Groove by 1/2 Flange long SCH20 8 x 8 inch Steel Red Painted
- Mfr # GVF1/2-8x8L-S20CS-R
- Zoro # G215553336
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
8
Finish
Red-Carbon Steel
Color
Red Painted
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-8x8L-S20CS-R
- Zoro #
- G215553336
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Number of Holes
- 8
- Finish
- Red-Carbon Steel
- Color
- Red Painted
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 8.5 in
Description
The INDUSTRIAL CHOICE GVF1/2-8x8L-S20CS-R is a pipe fitting made from carbon steel with a flange groove adapter design, for connecting pipes in systems conveying air, non-potable water, and light chemicals. It features an 8.5-inch fitting length. Material: Carbon Steel; Finish: Red-painted.
Key Features:
- Application: For conveying air, non-potable water, and light chemicals
- Finish: Red-painted
- Fitting Shape: Flange Groove Adapter
- Material: Carbon Steel
- Fitting Length: 8.5 inches
- Number of Holes: 8
- Specific Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.