
Shop INDUSTRIAL CHOICE
See all product information
Groove by 1/2in Flange by Groove Tee Sch 10 SS304 5 inch
Mfr # GVF1/2-T-5-G-FL-G-S10S4
Zoro # G312368239
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
8 in
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-T-5-G-FL-G-S10S4
Zoro #
G312368239
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
8 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 1/2" plate (150lb pattern) Tee: 5" Groove x Flange x Groove Sch 10 SS304
- •Groove x Flanged 1/2" plate (150lb pattern) Tee: 5" Groove x Flange x Groove Sch 10 Stainless
- •Tee Groove x Flange 1/2" (150lb pattern) 5": Groove x Flange x Groove Sch10 SS304
- •Groove x Flanged 1/2" plate (150lb pattern) Tee Adapter: 5" Groove x Flange x Groove Sch 10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.