
Shop INDUSTRIAL CHOICE
See all product information
Groove by 1/2in Flange by Groove Tee Sch 10 SS316 3 inch
Mfr # GVF1/2-T-3-G-FL-G-S10S6
Zoro # G912367946
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
7 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-T-3-G-FL-G-S10S6
Zoro #
G912367946
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
7 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE GVF1/2-T-3-G-FL-G-S10S6 is a stainless steel pipe fitting classified as a Groove to Flange Adapter designed to connect piping systems. Made from stainless steel with a passivated finish, it features a length of 7 inches. This fitting is designed for use in piping systems transporting gases or liquids, including air, water, oil, and chemicals, for connections between grooved pipes and flanged components.
Key Features:
- Application: Groove to Flange Adapter
- Color: Silver
- Finish: Stainless Steel (passivated surface)
- Pipe Fitting Length: 7 inches
- Overall Material: Stainless Steel
- Overall Linear Distance: 7 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.