Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Elbow 45 Degrees Short Radius SS304 4 inch
- Mfr # GV-45-4SRS4
- Zoro # G912368776
product price:
$
167.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Inside Dia.
4"
Pipe Fitting Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-45-4SRS4
- Zoro #
- G912368776
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Elbow
- Pipe Fitting Material
- Stainless Steel
- Application
- For Groove Piping, For Groove needs
- Finish
- Stainless Steel
- Color
- Silver
Dimensions
- Inside Dia.
- 4"
- Pipe Fitting Length
- 2.5 in
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 45 4" short radius Stainless Steel
- •Grooved Elbow 45 short radius SS304
- •Grooved Elbow 45 short radius Stainless steel
- •Grooved Elbow 45 short radius Corrision Resistant
- •Elbow 45 degree short Radius Grooved SS304
- •Elbow 45 degree short Radius Grooved Stainless steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.