Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2in Flange by Weld Tee Sch 10 SS304 8 inch
- Mfr # GVWF1/2-T-8-G-FL-W-S10S4
- Zoro # G212368544
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVWF1/2-T-8-G-FL-W-S10S4
- Zoro #
- G212368544
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
Dimensions
- Pipe Fitting Length
- 12 in
Description
The INDUSTRIAL CHOICE - GVWF1/2-T-8-G-FL-W-S10S4 is a stainless steel pipe fitting designed as a groove-to-flange adapter, primarily used to connect piping systems with different connection types. Its construction from stainless steel with a polished finish is intended for groove-to-flange connections in industrial piping systems. The fitting measures 12 in length; compatible with groove-to-flange connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.