Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 1/2in Flange Tee Sch 10 SS304 12 inch
- Mfr # GVF1/2-T-12-G-G-FL-S10S4
- Zoro # G612368441
product price:
$
2,065.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
14 in
Color
Silver
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-T-12-G-G-FL-S10S4
- Zoro #
- G612368441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 14 in
Details
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 1/2" plate (150lb pattern) Tee:12" Groove x Groove x Flange Sch10 SS304
- •Groove x Flanged 1/2" plate (150lb pattern) Tee 12": Groove x Groove x Flange Sch10 Stainless
- •Tee Groove x Flange 1/2" (150lb pattern) 12": Groove x Groove x Flange Sch10 SS304
- •Grooved x Flanged 1/2" plate (150lb pattern) Tee Adapter: 12" Groove x Groove x Flange Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.