Groove by 150 Flange 45 Degree Elbow Sch 10 SS304 3 inch

  • Mfr # GVF150-45-3-S10S4

  • Zoro # G512367933


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-45-3-S10S4
Zoro #
G512367933
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
7 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flange 150lb plate 45 Degree 3" Sch 10 SS304
  • •Groove x Flange 150lb plate 45 Degree 3" Sch 10 Stainless Steel
  • •Groove x Flange 150lb plate Adapter 45 Degree 3" Sch 10 SS304
  • •Groove x Flange 150lb plate 45 Degree 3" long Sch 10 SS304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.