
Shop INDUSTRIAL CHOICE
See all product information
Groove by 150 Flange by Groove Tee Sch 10 SS316 12 inch
Mfr # GVF150-T-12-G-FL-G-S10S6
Zoro # G312368468
product price: $5,704.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
14 in
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-T-12-G-FL-G-S10S6
Zoro #
G312368468
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
14 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 150lb plate Tee: 12" Groove x Flange x Groove Sch 10 SS316
- •Groove x Flanged 150lb plate Tee: 12" Groove x Flange x Groove Sch 10 Stainless Steel
- •Groove x Flanged 150lb plate 12" Groove x Flange x Groove Sch 10 SS316
- •Groove x Flanged 150lb plate Tee Adapter: 12" Groove x Flange x Groove Sch 10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.