Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2 Flange long SCH10 3 x 12 inch Steel
- Mfr # GVF1/2-3x12L-S10CS
- Zoro # G115551371
product price:Â
$
79.79
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Application
Air, Non potable Water, Light chemical
Fitting Length
12.5 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-3x12L-S10CS
- Zoro #
- G115551371
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Number of Holes
- 4
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Color
- Unpainted
Dimensions
- Fitting Length
- 12.5 in
Description
The INDUSTRIAL CHOICE - GVF1/2-3x12L-S10CS is a carbon steel pipe fitting (per product specifications: Material: Carbon Steel; Finish: Unpainted-Carbon Steel surface) classified as a Flange Groove Adapter. It is designed to connect pipes or systems conveying air, non-potable water, or light chemicals. Its primary application involves interconnecting piping systems that require fittings manufactured from carbon steel with unpainted finish; intended for use in air, non-potable water, and light chemical service per product specifications.
Key Features:
- Application: Suitable for air, non-potable water, and light chemical systems
- Color: Unpainted
- Finish: Unpainted-Carbon Steel surface
- Fitting Length: 12.5 inches
- Material: Carbon Steel
- Number of Holes: 4
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.