Groove by 150 Flange by Weld Tee Sch 10 SS316 3 inch
- Mfr # GVWF150-T-3-G-FL-W-S10S6
- Zoro # G912368868
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6 in
Application
Groove, Weld, Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVWF150-T-3-G-FL-W-S10S6
- Zoro #
- G912368868
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove, Weld, Flange Adapter, For Groove needs
- Finish
- Stainless Steel
- Color
- Silver
Dimensions
- Pipe Fitting Length
- 6 in
Description
The INDUSTRIAL CHOICE - GVWF150-T-3-G-FL-W-S10S6 is a stainless steel pipe fitting compatible with groove, weld, and flange adapter connections. Material: stainless steel; corrosion resistance inherent to the material. It is intended for use in industrial piping systems for transporting fluids or gases and provides compatible connections with groove, weld, and flange attachments. This fitting measures 6 inches in length.
Key Features:
- Application: Groove, Weld, and Flange Adapter compatibility
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 6 in
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.