Shop INDUSTRIAL CHOICE

Groove by 150 lb Flange 90 Degree Elbow SCH20 10 inch Steel Red Painted

  • Mfr # GVF150-90-10-S20CS-R

  • Zoro # G315551652


product price:  $2,552.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange 90 Dergee Elbow
Finish
Red-Carbon Steel
Number of Holes
12
Application
Air, Non potable Water, Light chemical
Fitting Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-90-10-S20CS-R
Zoro #
G315551652
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
12 in

Details

Specific Fitting Shape
Flange 90 Dergee Elbow
Finish
Red-Carbon Steel
Number of Holes
12
Application
Air, Non potable Water, Light chemical
Color
Red Painted
Material
Carbon Steel

Description

  • Groove by Flange Elbow Adapter
  • 10 in. Groove Adapter
  • Groove by Flange 150lb 90 Elbow Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.