Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange 90 Degree Elbow SCH20 5 inch Steel
- Mfr # GVF150-90-5-S20CS
- Zoro # G615551437
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 90 Dergee Elbow
Material
Carbon Steel
Color
Unpainted
Fitting Length
8 in
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-90-5-S20CS
- Zoro #
- G615551437
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 90 Dergee Elbow
- Material
- Carbon Steel
- Color
- Unpainted
- Application
- Air, Non potable Water, Light chemical
- Number of Holes
- 8
- Finish
- Unpainted-Carbon Steel
Dimensions
- Fitting Length
- 8 in
Description
The INDUSTRIAL CHOICE GVF150-90-5-S20CS is a carbon steel pipe fitting designed as a 90-degree flange elbow. It is intended for use with air, non-potable water, and light chemical systems; this fitting facilitates directional changes in piping layouts and installation may require compatible joints and fittings; uses an eight-bolt flange with eight holes.
Key Features:
- Application: Intended for use with air, non-potable water, and light chemical systems
- Finish: Unpainted surface treatment
- Fitting Length: 8 inches
- Material: Carbon steel
- Number of Holes: 8
- Specific Fitting Shape: Flange 90 Degree Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.