Shop SCI
See all product information
Create Account
Welded Coupling
- Mfr # 4308003312
- Zoro # G723939776
product price:Â
$
13.65
/ea
Key Features
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Specific Fitting Shape
Straight
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308003312
- Zoro #
- G723939776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Welded Coupling
- Fitting Side B Type
- Socket
- Fitting Side A Type
- Socket
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 80
- Class
- Class 3000
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.