Shop INDUSTRIAL CHOICE

Groove by 150 lb Flange by Groove Tee SCH20 2 inch Steel Black Painted

  • Mfr # GVF150-T-2-G-FL-G-S20CS-BK

  • Zoro # G315552352


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Tee
Fitting Length
5 in
Color
Black Painted
Material
Carbon Steel
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-T-2-G-FL-G-S20CS-BK
Zoro #
G315552352
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
5 in

Details

Specific Fitting Shape
Flange Tee
Color
Black Painted
Material
Carbon Steel
Number of Holes
4
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE - GVF150-T-2-G-FL-G-S20CS-BK is a carbon steel pipe fitting configured as a flange tee, for use in air, non-potable water, and light chemical service, per product specifications.

Material: Carbon steel; Finish: Black.

This fitting features four holes for connection, a length of 5 inches, and a flange tee shape, configured to enable vertical and lateral branch connections.

Key Features:

  • Application: Air, Non-potable Water, Light Chemical
  • Finish: Black
  • Material: Carbon Steel
  • Fitting Length: 5 in
  • Number of Holes: 4
  • Specific Fitting Shape: Flange Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.