Groove by 150 lb Flange Long .38 Wall 20 x 6 inch Steel
- Mfr # GVF150-20x6L-38wCS
- Zoro # G915551687
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-20x6L-38wCS
- Zoro #
- G915551687
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Finish
- Unpainted-Carbon Steel
- Material
- Carbon Steel
- Color
- Unpainted
Dimensions
- Fitting Length
- 32 in
Description
The INDUSTRIAL CHOICE - GVF150-20x6L-38wCS is a carbon steel pipe fitting classified as a flange groove adapter. It is designed for use in conveying fluids such as air, non-potable water, and light chemicals. The fitting connects pipes with a flange groove connection between compatible piping components.
Key Features:
- Application: Compatible with air, non-potable water, and light chemical systems
- Finish: Unpainted carbon steel; no protective coating specified; corrosion resistance is not claimed.
- Fitting Length: 32 inches, indicating the overall length from end to end
- Material: Carbon Steel, primarily used for strength and durability
- Specific Fitting Shape: Flange Groove Adapter, allowing for secure flange coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.