Groove Flange Adapter, 16 x 6 in, 150 lb, Carbon Steel, 25 in Length
- Mfr # GVF150--16x6L-38wCS
- Zoro # G415553242
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
25 in
Color
Unpainted
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150--16x6L-38wCS
- Zoro #
- G415553242
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Unpainted
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 25 in
Description
The INDUSTRIAL CHOICE - GVF150--16x6L-38wCS is a stainless steel flange groove adapter used to connect pipes in systems conveying air, non-potable water, or light chemicals. It is designed for connection in specified piping systems. Its unpainted finish on carbon steel material contains an unpainted finish on carbon steel material, providing a durable, corrosion-resistant connection for different fluid systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.