
Groove by 150 lb Flange Long SCH40 2 x 10 inch Steel
Mfr # GVF150-2x10L-S40CS
Zoro # G815551596
product price:Â $58.65
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-2x10L-S40CS
Zoro #
G815551596
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
5/8 inch
Fitting Length
10.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Adapter
- 2x10 in. Groove Adapter
- Groove by Flange 150lb Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.